Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-5/32 x 1-19/32 in.
Mfr # PA2218
Zoro # G9520174
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 4 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2218
- Zoro # G9520174
- UPC # 791440017252
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 1 19/32 in |
Width | 4 5/32 in |
Length | 13 3/4 in |
Overall Width | 4 5/32 in |
Overall Height | 1 19/32 in |
Overall Length | 13 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | GM |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 4 5/32 in, Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt V-Belt, Ax46 (AX46)
- UNIVERSAL AIR COND Vw Eurovan 95-94 Drier, Rd4072C (RD4072C)
- WALKER EXHAUST Exhaust Elbow, 42760 (42760)
- PHILLIPS Nose Box, Wire Management System, Trailer, 3.5 In. 1-Cavity Sta-Dry W/ Gasket (16-775)
- BALDWIN FILTERS Air Filter, 9-3/4 x 25-7/8 in. (PA2876)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- BALDWIN FILTERS Air Filter, 7-15/16 x 9-9/16 in. (PA2183)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA3458)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- DONALDSON Air Filter, Safety Obround, P601560 (P601560)
- Baldwin Filters Automotive Engine Air Filters