Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/8 x 8-31/32 in.
Mfr # PA3612
Zoro # G0461501
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 31/32 in
- Width 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3612
- Zoro # G0461501
- UPC # 791440038264
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 31/32 in |
Width | 4 3/8 in |
Length | 8 31/32 in |
Outside Dia. | 4 3/8 in |
Outside Diameter - Bottom | 4 3/8 in |
Inside Diameter | 5/8 in |
Overall Height | 8 31/32 in |
Inside Diameter - Bottom | 1 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Atlas Copco, Fendt, Fiat, Guldner |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 31/32 in, Width 4 3/8 in, Length 8 31/32 in, Outside Dia. 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Multimeter, Auto Kit (Fluke 88 V/A)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- VELVAC Manual Mirror Head for GMC, Right Side (715642)
- INSTALLBAY BY METRA T-TAP BLUE 16-14 GA, PK 100 (3MBTT)
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- BALDWIN FILTERS Air Filter, 8-1/8 x 17-3/16 in. (PA3555)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13-1/2 in. (PA2414)
- BALDWIN FILTERS Air Filter, 2-1/8 x 9-7/8 in. (PA1809)
- BALDWIN FILTERS Air Filter, 3-3/8 x 11-3/32 in. (PA2570)
- Baldwin Filters Automotive Engine Air Filters