Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 9-3/8 in.
Mfr # PA1821
Zoro # G5765706
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 3/8 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1821
- Zoro # G5765706
- UPC # 791440014008
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 3/8 in |
Width | 4 3/32 in |
Length | 9 3/8 in |
Outside Dia. | 4 3/32 in |
Overall Height | 9 3/8 in |
Inside Diameter - Bottom | 2 15/32 in |
Outside Diameter - Bottom | 4 3/32 in |
Inside Diameter | 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 3/8 in, Width 4 3/32 in, Length 9 3/8 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Paste Synthetic Formula, 8 Ounce Bottle (G210608)
- MULTI-FREQUENCY Back-Up Alarm, Multi-Frequency, 87Db (EA5050)
- PENNZOIL Engine Oil, 5W-40, Synthetic, Euro, 1 Qt. (550051120)
- DAYCO 83-08 Numerous Applications Radiator Hose, 70921 (70921)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613-S)
- BALDWIN FILTERS Air Filter, Panel, 9-3/4" L (PA10084)
- BALDWIN FILTERS Air Filter, 4-1/8 x 11-27/32 in. (RS3954)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Air Filter, 12-1/16 x 20-3/8 in. (PA2396)
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- Baldwin Filters Automotive Engine Air Filters