Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 2 in.
Mfr # PA5404
Zoro # G5572472
original price:
$48.74
18% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5404
- Zoro # G5572472
- UPC # 791440081017
- Country of Origin Morocco
- Category Cabin Air Filters
Dimensions
Height | 2 in |
Width | 4 3/32 in |
Length | 20 15/32 in |
Overall Length | 20 15/32 in |
Overall Height | 2 in |
Overall Width | 4 3/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | Gasket |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Case IH, New Holland |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses, Farm Equipment |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 in, Width 4 3/32 in, Length 20 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- GARMIN GPSMAP 723xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap (010-02365-02)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- SEA-DOG Emergency Deck Fill Plug (357390-1)
- BALDWIN FILTERS Air Filter, Panel, 9-9/32 in. L (PA10009)
- BALDWIN FILTERS Air Filter, 7 x 4-5/8 in. (PA1891)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- BALDWIN FILTERS Element Air Filter, 11-23/32 x 1-3/16 in. (PA5623)
- BALDWIN FILTERS Air Filter, Radial, 7-7/64 in.W (PA5752)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- PUR Cabin Air Filter For Volkswagen Tiguan Atlas Audi Jetta GTI A3 Golf SportWagen Quattro R (54-WP10159)
- Baldwin Filters Cabin Air Filters