Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 15-3/32 in.
Mfr # PA2427
Zoro # G1446882
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 3/32 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2427
- Zoro # G1446882
- UPC # 791440018754
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 15 3/32 in |
Width | 4 3/32 in |
Length | 15 3/32 in |
Outside Dia. | 4 3/32 in |
Flange Diameter | 4 25/32 in |
Inside Diameter - Bottom | 3 5/8 in |
Overall Height | 15 3/32 in |
Outside Diameter - Bottom | 4 25/32 in |
Inside Diameter | 25/32 in |
Outside Diameter | 4 3/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 3/32 in, Width 4 3/32 in, Length 15 3/32 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLTECH 73-87 C-10 ALL 1IN ROTORS DROP SPINDLE SET (3200)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.00 Oz., PK25 (MC200Z)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E32)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Outer Air Filter, 6-3/32 x 12-3/8 in. (LL1681-FN)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-15/16 in. (PA3792)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BOSCH Air Filter, 5131Ws (5131WS)
- Baldwin Filters Automotive Engine Air Filters