Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 14-5/16 in.
Mfr # PA2344FN
Zoro # G2581686
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 5/16 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2344FN
- Zoro # G2581686
- UPC # 791440017849
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 5/16 in |
Width | 4 3/32 in |
Length | 14 5/16 in |
Outside Dia. | 4 3/32 in |
Overall Height | 14 5/16 in |
Outside Diameter - Bottom | 4 3/32 in |
Inside Diameter - Bottom | 2 15/32 in |
Flange Diameter | 5 1/8 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 5/16 in, Width 4 3/32 in, Length 14 5/16 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE $TRANSMISSION DRAIN FUNNEL TC18130 (LI17892)
- JABSCO Jabsco Par-Max 3 Water Pressure Pump - 12V - 3 GPM - 40 PSI (31395-4012-3A)
- DONALDSON P608675, AIR PRMY PC (P608675)
- MO-CLAMP Door Post Puller/Twister (5616)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2363)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-3/16 in. (PA2395)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- K&N Universal Clamp-On Air Filter, Ru-5288 (RU-5288)
- Baldwin Filters Automotive Engine Air Filters