Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 14-5/16 in.
Mfr # LL2344-FN
Zoro # G5665886
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 5/16 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # LL2344-FN
- Zoro # G5665886
- UPC # 791440017832
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 5/16 in |
Width | 4 3/32 in |
Length | 14 5/16 in |
Outside Dia. | 4 3/32 in |
Inside Diameter | 25/32 in |
Outside Diameter | 4 3/32 in |
Outside Diameter - Bottom | 5 1/8 in |
Flange Diameter | 5 1/8 in |
Inside Diameter - Bottom | 2 15/32 in |
Overall Height | 14 5/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 5/16 in, Width 4 3/32 in, Length 14 5/16 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Unloader Kit, Air Compressor, Tu-Flo 550, 107515N (107515N)
- MILTON INDUSTRIES DIgital Tire Gauge (S-99900)
- ILC Replacement for GENERAC POWER SYSTEMS 0E42710SRV STARTER (0E42710SRV STARTER)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7285)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- BALDWIN FILTERS Breather, Radial, 6 in. L (CV15003)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- WIX FILTERS Air Filter, 42731 (42731)
- Baldwin Filters Automotive Engine Air Filters