Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 13-7/16 in.
Mfr # PA2303
Zoro # G5488077
product price: $37.69
/ea
$37.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 7/16 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2303
- Zoro # G5488077
- UPC # 791440017399
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 7/16 in |
Width | 4 3/32 in |
Length | 13 7/16 in |
Outside Dia. | 4 3/32 in |
Overall Width | 4 3/32 in |
Outside Diameter | 4 3/32 in |
Overall Length | 13 7/16 in |
Overall Height | 13 7/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached, G103-N Included |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Filter Element |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 7/16 in, Width 4 3/32 in, Length 13 7/16 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTSCAPE Windowfilm Etchglss24X36 (01-0121)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- LISLE Cone Type Universal Bearing Packer (65250)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-1/8 in. (PA1748)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-13/32 in. (PA1904)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- Baldwin Filters Automotive Engine Air Filters