Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 10-11/32 in.
Mfr # PA1690-FN
Zoro # G1467636
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 11/32 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1690-FN
- Zoro # G1467636
- UPC # 791440013155
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 11/32 in |
Width | 4 3/32 in |
Length | 10 11/32 in |
Outside Dia. | 4 3/32 in |
Outside Diameter - Bottom | 5 1/8 in |
Overall Height | 10 11/32 in |
Flange Diameter | 5 1/8 in |
Inside Diameter | 9/32 in |
Outside Diameter | 4 3/32 in |
Inside Diameter - Bottom | 2 15/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 11/32 in, Width 4 3/32 in, Length 10 11/32 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners/Black, 40972 (40972)
- HALTEC Hub Cover, for Alcoa 16" Wheels (3167)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- VELVAC Wedge Stick On (723068)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Air Filter, 8-1/2 x 1-5/8 in. (PA2221)
- BALDWIN FILTERS Breather Filter, 1-13/32 x 1-13/32 in. (SA2084)
- BALDWIN FILTERS Air Filter, 3-3/32 x 13-19/32 in. (RS3921)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- STENS Air Filter 100-883 For Tecumseh 35500 (100-883)
- Baldwin Filters Automotive Engine Air Filters