Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 1-3/32 in.
Mfr # PA5650
Zoro # G5396063
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/32 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5650
- Zoro # G5396063
- UPC # 791440091276
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/32 in |
Width | 4 3/32 in |
Length | 10 23/32 in |
Overall Width | 4 3/32 in |
Overall Height | 1 3/32 in |
Overall Length | 10 23/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/32 in, Width 4 3/32 in, Length 10 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 90 deg., PK50 (5953-050HL)
- BALDWIN FILTERS Filter Service Kit (BK6089)
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7055)
- ILB GOLD Replacement For Prestolite, Saz-4201Br Switch / Solenoid (SAZ-4201BR SWITCH / SOLENOID)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- BALDWIN FILTERS Air Filter, 7-11/16 x 1-1/8 in. (PA4327)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- BALDWIN FILTERS Air Filter Element, Panel, 21-15/16 in. L (RS5593XP)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA2601)
- Baldwin Filters Cabin Air Filters