Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/16 x 4-1/8 in.
Mfr # PA1858
Zoro # G4465483
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 1/8 in
- Width 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1858
- Zoro # G4465483
- UPC # 791440014305
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 1/8 in |
Width | 4 3/16 in |
Length | 4 1/8 in |
Outside Dia. | 4 3/16 in |
Inside Diameter - Bottom | 1 15/16 in |
Overall Height | 4 1/8 in |
Outside Diameter - Bottom | 4 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 1 15/16 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Compatible Vehicle Make | Bolens, Lockwood, Richmond, Wisconsin Engines |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 1/8 in, Width 4 3/16 in, Length 4 1/8 in, Outside Dia. 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Wiper Motor for School Bus (AX9111)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAIN FILTER MP FILTRI CS150P25A Replacement/Interchange Spin-On Filter (MF0058039)
- AGS Fuel Line Adapter - 5/16 Steel to 5/16 Rubber Hose - 1 per Bag (FLRL-170)
- BALDWIN FILTERS Air Filter, 18-29/32" H x 18-29/32" L (RS5432)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- BALDWIN FILTERS Air Filter, 3-3/32 x 13-19/32 in. (RS3921)
- BALDWIN FILTERS Air Filter, 12-1/16 x 14-1/4 in. (PA2316)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 10-31/32 x 21-5/8 in. (RS3718)
- BALDWIN FILTERS Air Filter, 10-31/32 x 18-3/8 in. (RS5675)
- Baldwin Filters Automotive Engine Air Filters