Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-31/32 x 6-11/16 in.
Mfr # PA2099
Zoro # G6130887
original price:
$17.49
9% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 11/16 in
- Width 4 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2099
- Zoro # G6130887
- UPC # 791440016118
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 6 11/16 in |
Width | 4 31/32 in |
Length | 6 11/16 in |
Outside Dia. | 4 31/32 in |
Inside Diameter - Bottom | 3 11/32 in |
Outside Diameter - Bottom | 4 31/32 in |
Overall Height | 6 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 3 11/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Renault |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 11/16 in, Width 4 31/32 in, Length 6 11/16 in, Outside Dia. 4 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Shockles LineGrabber - 9" - Pair (2460)
- PUROLATOR Purolator PBL10111 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL10111)
- WAI GLOBAL Alternator, ALTND IRIF, 100 Amp12 Volt, CW, 6Groove Pulley (13706N)
- LISLE Bearing and Seal Installer Master Set (12980)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-29/32 in. (PA4708)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14-1/2 in. (PA2774)
- BALDWIN FILTERS Air Filter, Engine Feature, 11-21/32" H (RS30147)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10 in. (PA1626)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 20-3/16" L (PA30126)
- Baldwin Filters Automotive Engine Air Filters