Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-23/32 x 15-3/8 in.
Mfr # PA3949
Zoro # G5679073
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 3/8 in
- Width 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3949
- Zoro # G5679073
- UPC # 791440060760
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 15 3/8 in |
Width | 4 23/32 in |
Length | 15 3/8 in |
Outside Dia. | 4 23/32 in |
Overall Height | 15 3/8 in |
Outside Diameter | 4 23/32 in |
Overall Width | 4 23/32 in |
Overall Length | 15 3/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Attached Gaskets, Lift Tabs |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 3/8 in, Width 4 23/32 in, Length 15 3/8 in, Outside Dia. 4 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook Mounting Plate, 18,000 Lb. (45294)
- AGS Graphite Extra Fine, Bottle, 1.76 Bottle, Carded (MZ-2H)
- CLR PRO Radiator Flush, 1 gal. (G-A-HDRFC-4PRO)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- BALDWIN FILTERS Air Filter, 5 x 3-11/16 in. (PA1696)
- BALDWIN FILTERS Air Filter, 8-5/8 x 2-3/8 in. (PA4184)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BALDWIN FILTERS Air Filter, 5-3/4 x 3-31/32 in. (PA2153)
- Baldwin Filters Automotive Engine Air Filters