Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-23/32 x 15-1/4 in.
Mfr # RS3995
Zoro # G2039633
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 1/4 in
- Width 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3995
- Zoro # G2039633
- UPC # 791440061286
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/4 in |
Width | 4 23/32 in |
Length | 15 1/4 in |
Outside Dia. | 4 23/32 in |
Inside Diameter - Bottom | 4 in |
Outside Diameter - Bottom | 4 23/32 in |
Overall Height | 15 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | Grease Packet |
Filter Design | Radial Seal |
Type | Element/Inner/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | Massey Ferguson |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3994 |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 1/4 in, Width 4 23/32 in, Length 15 1/4 in, Outside Dia. 4 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL ROTELLA Oil T4 Tri Prot 15W40 Cj4 Qt (550049483/4514)
- BALDWIN FILTERS Air Filter, 3-3/32 x 13-19/32 in. (RS3921)
- BUYERS PRODUCTS Single Oval Stainless Steel DOT Light Bracket (LB1SS)
- BAJA DESIGNS S2 SPORT, LED DRIVING/COMBO (540003)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, 3-5/16 x 11-31/32 in. (RS3703)
- WIX FILTERS Radial Seal Inner Air, 49782 (49782)
- Baldwin Filters Automotive Engine Air Filters