Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-23/32 x 12-25/32 in.
Mfr # RS5443
Zoro # G4466007
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 25/32 in
- Width 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5443
- Zoro # G4466007
- UPC # 791440083851
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 25/32 in |
Width | 4 23/32 in |
Length | 12 25/32 in |
Outside Dia. | 4 23/32 in |
Overall Height | 12 25/32 in |
Outside Diameter - Bottom | 4 23/32 in |
Inside Diameter - Bottom | 3 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 1/4 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Inner |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS5442 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 25/32 in, Width 4 23/32 in, Length 12 25/32 in, Outside Dia. 4 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-15/16 x 2-1/2 in. (PA5396)
- ROADPRO Lighted Tip License Plate Screws, Amber (RP-7868)
- CAMCO COLLAPSIBLE WASH BUCKET, RECTANGULAR (42973)
- DISCO Oil Drain Plug Assortment (8809)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 9-7/8" H (PA31004)
- BALDWIN FILTERS Air Filter, Panel, Length 11 11/16 (PA10080)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3941)
- BALDWIN FILTERS Air Filter, 6 x 14-3/16 in. (PA1609)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- DONALDSON Pre-Cleaner, Full View, H000823 (H000823)
- Baldwin Filters Automotive Engine Air Filters