Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-23/32 x 11-25/32 in.
Mfr # RS3503
Zoro # G0902291
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 25/32 in
- Width 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3503
- Zoro # G0902291
- UPC # 791440026070
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 25/32 in |
Width | 4 23/32 in |
Length | 11 25/32 in |
Outside Dia. | 4 23/32 in |
Outside Diameter - Bottom | 4 23/32 in |
Overall Height | 11 25/32 in |
Inside Diameter - Bottom | 3 3/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 3/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS3502 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | RS3502 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 25/32 in, Width 4 23/32 in, Length 11 25/32 in, Outside Dia. 4 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4 5/16 in Length, 3 in Outside Dia, Element Only (PF46057)
- INTEGRATED SUPPLY NETWORK OTC Engine Support Bar With Arm 700lb - AST5820 (AST5820)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111363C (HA111363C)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (PA1637-FN)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (PA2314)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- PUROLATOR Purolator A24297 PurolatorONE Advanced Air Filter (A24297)
- Baldwin Filters Automotive Engine Air Filters