Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-23/32 x 1-31/32 in.
Mfr # PA3959
Zoro # G5660672
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 31/32 in
- Width 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3959
- Zoro # G5660672
- UPC # 791440060029
- Country of Origin Japan
- Category Automotive Engine Air Filters
Dimensions
Height | 1 31/32 in |
Width | 4 23/32 in |
Length | 1 31/32 in |
Outside Dia. | 4 23/32 in |
Overall Height | 1 31/32 in |
Outside Diameter - Bottom | 4 23/32 in |
Inside Diameter - Bottom | 1 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Kubota |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 31/32 in, Width 4 23/32 in, Length 1 31/32 in, Outside Dia. 4 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 40005 (40005)
- CURT Adjustable Pintle Mount, 48348 (48348)
- WAI GLOBAL STRND OSGR 12V 10T CW (19104N)
- SUNEX JACK AIR/HYDRAULIC BOTTLE 20 TON (SU4420AH)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/2 in. (PA2712)
- BALDWIN FILTERS Air Filter, 2-11/16 x 6-31/32 in. (PA3819)
- BALDWIN FILTERS Air Filter, 5 x 11-17/32 in. (PA2792)
- BALDWIN FILTERS Air Filter, 24 x 2-9/16 in. (PA1765)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2722)
- Baldwin Filters Automotive Engine Air Filters