Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-21/32 x 14-19/32 in.
Mfr # PA2547
Zoro # G0333654
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 19/32 in
- Width 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2547
- Zoro # G0333654
- UPC # 791440020115
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 14 19/32 in |
Width | 4 21/32 in |
Length | 14 19/32 in |
Outside Dia. | 4 21/32 in |
Overall Height | 14 19/32 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 3 15/16 in |
Outside Diameter - Bottom | 4 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 19/32 in, Width 4 21/32 in, Length 14 19/32 in, Outside Dia. 4 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY PRO-SERIES ELEC FUEL PUMP (12-815-1)
- HUSKY LINER 9599 BLAZERJIMMY9404 S10SONOMA9600 HOMBRE FLOOR LINER BLK (31601)
- MAHLE Engine Valve Cover Gasket Set, VS38110 (VS38110)
- BUYERS PRODUCTS 18x24x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706430)
- BALDWIN FILTERS Air Filter, Panel Design, 12 13/32" L (PA10428)
- BALDWIN FILTERS Air Filter, 7-5/8 x 17-3/8 in. (PA2410)
- BALDWIN FILTERS Air Filter, 10-3/8 x 13-3/8 in. (PA2616)
- BALDWIN FILTERS Air Panel Element, 1-1/2" H, 8-3/4" L (PA10028)
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- BALDWIN FILTERS Air Filter, 2-23/32 x 10-3/32 in. (PA2700)
- WIX FILTERS Radial Seal Inner Air, 49782 (49782)
- Baldwin Filters Automotive Engine Air Filters