Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/8 x 5-13/16 in.
Mfr # PA3880
Zoro # G1811853
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 13/16 in
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3880
- Zoro # G1811853
- UPC # 791440056039
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 13/16 in |
Width | 4 1/8 in |
Length | 5 13/16 in |
Outside Dia. | 4 1/8 in |
Overall Height | 5 13/16 in |
Overall Width | 4 1/8 in |
Outside Diameter | 4 1/8 in |
Overall Length | 5 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 1 7/32 in (31.0) One End Integral Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 13/16 in, Width 4 1/8 in, Length 5 13/16 in, Outside Dia. 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Neosupreme Seat Covers for 2018-2021 Toyota Camry, CSC2KT14-TT9950 (CSC2KT14TT9950)
- CAMCO Stabilizer Jack Pads - Rubber - 6.2" x 6.2" *4-Pack (44591)
- SUNEX Creeper, 4 Caster (8504)
- MCGARD LUG NUT PACKAGED/8 9/16 RH CONE (64806)
- BALDWIN FILTERS Air Filter, 3 x 1-3/8 in. (PA1704)
- BALDWIN FILTERS Air Filter Element, 4" H, 3-9/16" L (PA5700)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x28-1/2 in (PA2660)
- BALDWIN FILTERS Air Filter, 31/32" H, 3-5/32" W (PA30281)
- BALDWIN FILTERS Air Filter, 4-1/4 x 16-1/16 in. (RS3885)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- Baldwin Filters Automotive Engine Air Filters