Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/8 x 14-5/8 in.
Mfr # PA1897
Zoro # G5829923
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 5/8 in
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1897
- Zoro # G5829923
- UPC # 791440014664
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 5/8 in |
Width | 4 1/8 in |
Length | 14 5/8 in |
Outside Dia. | 4 1/8 in |
Overall Height | 14 5/8 in |
Outside Diameter | 4 1/8 in |
Overall Length | 14 5/8 in |
Overall Width | 4 1/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Includes | Wing Nut |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 5/8 in, Width 4 1/8 in, Length 14 5/8 in, Outside Dia. 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG King Bolt Set, 8639B (8639B)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 55 Gal. (55A108)
- MEVOTECH 42-47 Ford 1 Ton Pickup/42-47 Ford 1/2 T King Pin Rep Kt, Ms40933 (MS40933)
- CROOKED CREEK Crooked Creek C10855 New Zealand Pine Wood Oar - 5.5', Marine Gray Finish (50411)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-19/32 in. (PA5357)
- WIX FILTERS Air Filter, 49886 (49886)
- Baldwin Filters Automotive Engine Air Filters