Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/8 x 14-1/4 in.
Mfr # PA3430
Zoro # G5693335
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/4 in
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3430
- Zoro # G5693335
- UPC # 791440038028
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/4 in |
Width | 4 1/8 in |
Length | 14 1/4 in |
Outside Dia. | 4 1/8 in |
Overall Height | 14 1/4 in |
Overall Length | 14 1/4 in |
Overall Width | 4 1/8 in |
Outside Diameter | 4 1/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Includes | Attached, G103-N Included |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/4 in, Width 4 1/8 in, Length 14 1/4 in, Outside Dia. 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC CB Mic, Noise Cancelling, 4 Pin (302-10001)
- ORALITE Reflective Tape, Emergency Vehicle Type (22189)
- MIGHTY MAX BATTERY MEDICAL MOBILITY BATTERY FILLER JUG TYPE (MAX3464134)
- STENS Air Filter For Honda Gxv630, Gxv660 And Gxv690 17210-Z6M-010; 100-027 (100-027)
- BALDWIN FILTERS Air Filter, 5-27/32in. to 9-13/16in. dia. (CA5450)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-21/32 in. (PA4605)
- BALDWIN FILTERS Air Filter, 8-5/32 x 7-1/2 in. (RS3536)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Air Filter, 5-31/32 x 10-3/8 in. (PA2372)
- WIX FILTERS Air Filter, 46634 (46634)
- Baldwin Filters Automotive Engine Air Filters