Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-15/16 x 13-15/16 in.
Mfr # RS3541
Zoro # G1768006
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 15/16 in
- Width 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3541
- Zoro # G1768006
- UPC # 791440043848
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 15/16 in |
Width | 4 15/16 in |
Length | 13 15/16 in |
Outside Dia. | 4 15/16 in |
Inside Diameter - Bottom | 3 31/32 in |
Outside Diameter - Bottom | 4 15/16 in |
Overall Height | 13 15/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 31/32 in Gasket |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Case IH, Hitachi, John Deere |
Compatible with Manufacturer Model Number | RS3540 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | RS3540 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 15/16 in, Width 4 15/16 in, Length 13 15/16 in, Outside Dia. 4 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mass Air Flow Sensor, 0280218063 (0280218063)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- WEATHER GUARD Model 185-5-04 41in Lo-Side Box, Steel (185-5-04)
- BUYERS PRODUCTS Kabgard™ Spot And Flood Light Mount (85166)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-7/8 in. (PA5437)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- BALDWIN FILTERS Air Filter, 4-25/32 x 15-31/32 in. (RS5329)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-3/4 in. (PA2223)
- MAHLE Air Filter, Lx793 (LX793)
- Baldwin Filters Automotive Engine Air Filters