Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 9-3/32 in.
Mfr # PA3833
Zoro # G2676335
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 3/32 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3833
- Zoro # G2676335
- UPC # 791440054561
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 9 3/32 in |
Width | 4 1/4 in |
Length | 9 3/32 in |
Outside Dia. | 4 1/4 in |
Outside Diameter - Bottom | 6 3/32 in |
Outside Diameter | 4 1/4 in |
Inside Diameter - Bottom | 2 5/16 in |
Overall Height | 9 3/32 in |
Flange Diameter | 6 3/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 3/32 in, Width 4 1/4 in, Length 9 3/32 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 30"W 5.3 cu. ft. White Steel Underbody Truck Box (1702203)
- MAYHEW $O-RING REMOVAL 4PC TOOL SET (MY60028)
- SEACHOICE 12V Trolling Motor Plug, Straight Male, Motor Side (13751)
- CURT Basket-Style Aluminum Cargo Carrier (18113)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2375)
- BALDWIN FILTERS Air Filter, 18-5/16" H x 18-5/16" L (RS30062)
- BALDWIN FILTERS Air Filter, 4-1/4 x 4-3/4 in. (PA1633)
- BALDWIN FILTERS Air Filter, 6-1/32 x 1-17/32 in. (PA2160)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5368)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- Baldwin Filters Automotive Engine Air Filters