Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 4-3/4 in.
Mfr # PA1633
Zoro # G5651231
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 3/4 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1633
- Zoro # G5651231
- UPC # 791440012608
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 4 3/4 in |
Width | 4 1/4 in |
Length | 4 3/4 in |
Outside Dia. | 4 1/4 in |
Overall Height | 4 3/4 in |
Inside Diameter - Bottom | 1 5/8 in |
Outside Diameter - Bottom | 4 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Construction Equipment |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 3/4 in, Width 4 1/4 in, Length 4 3/4 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- CURT Safety Pin, 2-3/4" Pin Length, 3/8", 28279 (28279)
- GROTE Bracket, Twist-on, Gray (42180)
- SPEC-D TUNING Mercedes Glc X253 Side Step Boards 2Pc 16-Up (SSBOE-X25316-LN)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- BALDWIN FILTERS Air Filter, 11-1/32 x 19-13/16 in. (PA4653)
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- BALDWIN FILTERS Air Filter, 5-3/4 x 2-9/16 in. (PA696)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (LL1630-2)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- Baldwin Filters Automotive Engine Air Filters