Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 3-5/16 in.
Mfr # PA675
Zoro # G2240314
original price:
$20.63
11% off
new price: $18.19
/ea
$18.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 5/16 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA675
- Zoro # G2240314
- UPC # 791440007567
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 5/16 in |
Width | 4 1/4 in |
Length | 3 5/16 in |
Outside Dia. | 4 1/4 in |
Outside Diameter - Bottom | 4 1/4 in |
Overall Height | 3 5/16 in |
Inside Diameter - Bottom | 3 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Clark, Onan |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 5/16 in, Width 4 1/4 in, Length 3 5/16 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners (431391)
- JOHNSON PUMP 500 Gph Bilge Pump 3/4" Hose 12V Dura Ports (32503)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Dexos1 (550022689)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60164)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701 ELE)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/32 in. (PA4157)
- BALDWIN FILTERS Air Filter, 7-9/16 x 2-1/8 in. (PA4102)
- WIX FILTERS Air Filter, 49728 (49728)
- Baldwin Filters Automotive Engine Air Filters