Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 3-3/4 in.
Mfr # PA2223
Zoro # G0658174
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 3/4 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2223
- Zoro # G0658174
- UPC # 791440017306
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 3 3/4 in |
Width | 4 1/4 in |
Length | 3 3/4 in |
Outside Dia. | 4 1/4 in |
Overall Height | 3 3/4 in |
Outside Diameter - Bottom | 4 1/4 in |
Inside Diameter - Bottom | 2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 2 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Briggs & Stratton |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 3/4 in, Width 4 1/4 in, Length 3 3/4 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Paste Applicator Brush (30512)
- STENS Oem Replacement Belt For Mtd 13A8A1Zt099 13Ala1Zt091 754-05022A; 266-253 (266-253)
- AUTO VENTSHADE 10-18 RAM 2500/3500(19 CLASSIC)AEROSKIN HOODPROTECTOR-CHROME (622051)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840)
- BALDWIN FILTERS Air Filter, 7-7/16in. L x 8-1/4in. dia. (CA5514)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- BALDWIN FILTERS Air Filter, 12-1/4 x 5-3/16 in. (PA654)
- BALDWIN FILTERS Air Filter, 5-1/2 x 6-19/32 in. (BA5374)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- BALDWIN FILTERS Air Filter, 12 x 20-1/2 in. (PA3892)
- BALDWIN FILTERS Air Filter, 14 in. L x 6-1/16 in. dia. (RS5782)
- Baldwin Filters Automotive Engine Air Filters