Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 16-1/16 in.
Mfr # RS3885
Zoro # G0338572
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 1/16 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3885
- Zoro # G0338572
- UPC # 791440056077
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/16 in |
Width | 4 1/4 in |
Length | 16 1/16 in |
Outside Dia. | 4 1/4 in |
Outside Diameter - Bottom | 4 1/4 in |
Inside Diameter - Bottom | 3 3/8 in |
Overall Height | 16 1/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 3 3/8 in Gasket |
Description/Special Features | Radial Seal Inner Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | Benford, Case IH, Dynapac, J.C. Bamford, John Deere, Liebherr, New Holland, Pro-Tec |
Compatible with Manufacturer Model Number | RS30059-FN, RS3734, RS3734XP, RS3884 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Manufacturer Part Number | RS30059-FN, RS3734, RS3734XP, RS3884 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/16 in, Width 4 1/4 in, Length 16 1/16 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS PLASTIC POLISH PRO 8-OZ/236ML (MGM-1008)
- POWERSTOP Z23Sport Ceramic Pad, Z23-784 (Z23-784)
- AP EXHAUST Muffler-Msl Maximum Merit Exhaust, 700046 (700046)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1469X6)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30216)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA697)
- BALDWIN FILTERS Air Filter, 8-1/2 x 2-7/16 in. (PA2109)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS4639)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- BALDWIN FILTERS Air Filter, 4-3/32 x 6-1/32 in. (PA4834-FN)
- Baldwin Filters Automotive Engine Air Filters