Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 15 in.
Mfr # RS5335
Zoro # G1160214
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS5335
- Zoro # G1160214
- UPC # 791440078475
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 in |
Width | 4 1/4 in |
Length | 15 in |
Outside Dia. | 4 1/4 in |
Inside Diameter - Bottom | 3 3/8 in |
Outside Diameter - Bottom | 4 1/4 in |
Overall Height | 15 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 3 3/8 in Gasket |
Filter Design | Radial Seal |
Type | Air/Radial Seal/Inner |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible with Manufacturer Model Number | RS5334 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Komatsu |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 4 1/4 in, Length 15 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK 15-C F150 ALUMINUM NEW BODY STANDARD NO DRILL HARDWARE KIT, FRAME NOT (30123)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV045)
- GATES OE Type Radiator Cap, 31336 (31336)
- STENS Oem Replacement Belt 265-423 For Cub Cadet 954-04317A (265-423)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (PA2358)
- BALDWIN FILTERS Industrial Air Filter, 15-1/2 x 1-3/4 in. (PA4664)
- BALDWIN FILTERS Air Filter, 19-9/32 x 10-11/32 in. (PA2653)
- BALDWIN FILTERS Air Filter, 14-7/32 x 22-1/2 in. (RS5459)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Air Filter, 23-11/16 in. Lx9 in. W (PA30064)
- PUR Air Filter For Chevrolet Colorado GMC Canyon Hummer H3 H3T Isuzu i-290 (57-49429)
- Baldwin Filters Automotive Engine Air Filters