Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in.
Mfr # PA4570
Zoro # G5533507
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Element Only
- Height 1-7/16"
- Width 4-1/4"
- Length 8"
- Includes Attached Gasket to Each Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4570
- Zoro # G5533507
- UPC # 791440062382
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1-7/16" |
Width | 4-1/4" |
Length | 8" |
Details
Air Filter Design | Element Only |
Includes | Attached Gasket to Each Element |
For Vehicle Type - Filter Kits | John Deere Tractors |
Item | Air Filter Element Kit |
For Engine Type - Filter Kits | John Deere Tractors |
Description/Special Features | Set Of 2 Cab Air Elements |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Farm Equipment |
Description
Air Filter Element Kit, For Engine Type - Filter Kits John Deere Tractors, For Vehicle Type - Filter Kits John Deere Tractors, Includes Attached Gasket to Each Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BUELL ISOLATOR REPLACEMENT TOOL (KH445)
- SPEC-D TUNING All All All Aluminum Box- 36X18X16 W30Kg Max Load- Black (TBOX-ALM11BK)
- AGS Brass Fuel Connector, 3/8 Hose, Male (3/8-18 NPT), 1/card (FHF-11C)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZR)
- BALDWIN FILTERS Air Filter, 7-1/8 x 14-3/16 in. (PA3554)
- BALDWIN FILTERS Air Filter, 6-1/4 x 8-1/2 in. (PA4614)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- BALDWIN FILTERS Air Filter, 9-5/8 x 20-1/8 in. (PA3556)
- DENSO DENSO 143-3410 Air Filter (143-3410)
- Baldwin Filters Automotive Engine Air Filters