Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-13/32 x 5 in.
Mfr # PA1639
Zoro # G1556913
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 in
- Width 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1639
- Zoro # G1556913
- UPC # 791440012684
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 in |
Width | 4 13/32 in |
Length | 5 in |
Outside Dia. | 4 13/32 in |
Inside Diameter - Bottom | 2 15/16 in |
Outside Diameter - Bottom | 4 13/32 in |
Overall Height | 5 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 2 15/16 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Passenger Vehicles |
Compatible Vehicle Make | Craftsman, John Deere, Lambert, Mercedes-Benz |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 in, Width 4 13/32 in, Length 5 in, Outside Dia. 4 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Fiesta 6" Oval LED Combo Stop Tail Turn & Reverse Light (Fiesta-O13)
- CURT Trailer Hitch, 2" Receiver, Class 3,13062 (13062)
- WIX FILTERS Cartridge Fuel Filter, 33080 (33080)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2606PF)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BALDWIN FILTERS Air Filter, 8-5/16 x 11-3/4 in. (RS3513)
- BALDWIN FILTERS Air Filter, 20-5/8"L x 12-1/8"W x12-1/8"H (RS30135)
- BALDWIN FILTERS Air Filter, 5 x 4-15/16 in. (PA4706)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-1/4 in. (PA3467)
- Baldwin Filters Automotive Engine Air Filters