Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-13/32 x 5-3/4 in.
Mfr # PA2083
Zoro # G3141826
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 3/4 in
- Width 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2083
- Zoro # G3141826
- UPC # 791440015982
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 3/4 in |
Width | 4 13/32 in |
Length | 5 3/4 in |
Outside Dia. | 4 13/32 in |
Outside Diameter - Bottom | 4 13/32 in |
Inside Diameter - Bottom | 2 15/16 in |
Overall Height | 5 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 2 15/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Dodge, Plymouth |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 3/4 in, Width 4 13/32 in, Length 5 3/4 in, Outside Dia. 4 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Drum Dolly - Stinger (1543)
- MAYHEW Progrip Hose Pick Set, 6 Pc (13097)
- DISCO Blk Flush Type Hole Plugs 1 3/4" Hole 2 1/8" Head Dia PK25 (13407PK)
- ACDELCO SUSPENSION BALL JOINT KIT (19207137)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-15/16 in. (PA3874)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Breather, Can-Type Filter Design (CV15000)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2519)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- BALDWIN FILTERS Air Filter, 4-3/16 x 5-3/4 in. (PA1946)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- Baldwin Filters Automotive Engine Air Filters