Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/32 x 12-7/8 in.
Mfr # PA5583
Zoro # G5652701
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 7/8 in
- Width 4 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5583
- Zoro # G5652701
- UPC # 791440089792
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 7/8 in |
Width | 4 1/32 in |
Length | 12 7/8 in |
Outside Dia. | 4 1/32 in |
Outside Diameter | 4 1/32 in |
Outside Diameter - Bottom | 5 9/16 in |
Flange Diameter | 5 9/16 in |
Overall Height | 12 7/8 in |
Inside Diameter - Bottom | 2 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 7/8 in, Width 4 1/32 in, Length 12 7/8 in, Outside Dia. 4 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN 40' Marine Network Cable - RJ45 (010-10552-00)
- URO PARTS Kit Contains: Cover Plate, Mgm000010K (MGM000010K)
- STENS Air Filter 102-442 For Kawasaki 11013-0752 (102-442)
- VELVAC 8" Convex Lens K-10 (702148)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 10-3/8 x 13-3/8 in. (PA2616)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- BALDWIN FILTERS Air Filter, 13-13/16 x 22-1/2 in. (PA1975)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA3458)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- Baldwin Filters Automotive Engine Air Filters