Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-13/16 x 1-3/4 in.
Mfr # PA5310
Zoro # G1835872
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5310
- Zoro # G1835872
- UPC # 791440077256
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/4 in |
Width | 4 13/16 in |
Length | 17 1/8 in |
Overall Width | 4 13/16 in |
Overall Length | 17 1/8 in |
Overall Height | 1 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab/Pre-Filter |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Use Location | Cabin |
Compatible Vehicle Make | Volvo |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 4 13/16 in, Length 17 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF ACM, double lip, Wave oil seal, Bore-Tite (37390)
- MOTHERS 16 Oz. California Gold Instant Detailer Bottle, Clear, Liquid (08216)
- UVIEW Oil Cartridge, Ester 8 Ounce (488108E)
- GROTE Round Convex Mirror (28043)
- BALDWIN FILTERS Element Air Filter, 11-23/32 x 1-3/16 in. (PA5623)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Air Filter, 7-13/16 x 1-1/4 in. (PA4405)
- BALDWIN FILTERS Air Filter, 5-15/16 x 2-19/32 in. (PA3877)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-5/32 in. (PA5682)
- PUROLATOR Purolator C48187C PurolatorONE Advanced Cabin Air Filter (C48187C)
- Baldwin Filters Cabin Air Filters