Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/2 x 5-7/8 in.
Mfr # PA2832
Zoro # G5701735
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 7/8 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2832
- Zoro # G5701735
- UPC # 791440023055
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 7/8 in |
Width | 4 1/2 in |
Length | 5 7/8 in |
Outside Dia. | 4 1/2 in |
Outside Diameter - Bottom | 4 1/2 in |
Overall Height | 5 7/8 in |
Inside Diameter - Bottom | 1 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Includes | Disposable Housing |
Type | Element |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 7/8 in, Width 4 1/2 in, Length 5 7/8 in, Outside Dia. 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIONICS + NAUS001L - U.S. & Coastal Canada (010-C1366-30)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- KEN-TOOL Socket, 3/4" Drive 13/16" Sq (30120)
- A & I PRODUCTS Muffler 18.6" x18.4" x8.2" (A-82009293)
- BALDWIN FILTERS Air Filter, 12-1/32 x 12-1/2 in. (PA1877)
- BALDWIN FILTERS Air Filter, 6-15/16 x 11-9/16 in. (PA2970)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 4-1/4 x 4-3/4 in. (PA1633)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23 in. (PA2317)
- BALDWIN FILTERS Air Filter, 11-1/8 x 16-1/2 in. (PA1885)
- WIX FILTERS GM FAMILY OF CARS AND TKS 68-97-A SEPARA (42098)
- Baldwin Filters Automotive Engine Air Filters