Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-1/2 x 19/32 in.
Mfr # PA5651
Zoro # G5393412
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 19/32 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5651
- Zoro # G5393412
- UPC # 791440091283
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 19/32 in |
Width | 4 1/2 in |
Length | 8 1/8 in |
Overall Width | 4 1/2 in |
Overall Length | 8 1/8 in |
Overall Height | 19/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Set Of 2 Cab Air Elements |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Komatsu |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 19/32 in, Width 4 1/2 in, Length 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Close Nipple, 3/4 Length, Male (1/8-27 NPT), 1/bag (PTF-23B)
- SHURFLO Replacement Screen Kit - 50 Mesh f/1/2", 3/4", 1" Strainers (94-726-00)
- ILC Replacement For OSRAM SYLVANIA 9006XSLL (WW-430W-4)
- OTC Master Fuel Injection Kit (6550)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- BALDWIN FILTERS Air Filter, 6 x 2-3/16 in. (PA2626)
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- ATP Cabin Air Filter, HA-5 (HA-5)
- Baldwin Filters Cabin Air Filters