Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/2 x 12-5/8 in.
Mfr # PA1684
Zoro # G5553877
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 5/8 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1684
- Zoro # G5553877
- UPC # 791440013094
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 5/8 in |
Width | 4 1/2 in |
Length | 12 5/8 in |
Outside Dia. | 4 1/2 in |
Outside Diameter | 4 1/2 in |
Overall Length | 12 5/8 in |
Overall Height | 12 5/8 in |
Overall Width | 4 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Includes | 2-1/4 in (57.2) One End, Attached Gasket, Flame Retardant Media |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 5/8 in, Width 4 1/2 in, Length 12 5/8 in, Outside Dia. 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Suspension Strut And Coil Spring Assm, SR4385 (SR4385)
- AP EXHAUST Clamp-Dgm 3, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M300 (M300)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL, UNIVERSAL BOX/2 (30686)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- BALDWIN FILTERS Air Filter, 14-7/32 x 24-27/32 in. (RS4989)
- BALDWIN FILTERS Air Filter, 6-7/8 x 5-13/16 in. (PA2102)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-1/32 in. (RS3707)
- BALDWIN FILTERS Outer Air Filter, 12-1/8 x 20-3/8 in. (LL2518)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/32 in. (RS3501)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- Baldwin Filters Automotive Engine Air Filters