Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-11/32 x 15-5/32 in.
Mfr # RS3993
Zoro # G3398911
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 5/32 in
- Width 4 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3993
- Zoro # G3398911
- UPC # 791440061279
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/32 in |
Width | 4 11/32 in |
Length | 15 5/32 in |
Outside Dia. | 4 11/32 in |
Outside Diameter - Bottom | 4 11/32 in |
Overall Height | 15 5/32 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 9/16 in Gasket |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Inner/Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible Vehicle Make | Deutz, Liebherr, Massey Ferguson, Volvo |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3992 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 5/32 in, Width 4 11/32 in, Length 15 5/32 in, Outside Dia. 4 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 12125 SS Recessed Shower Cap w Composite Cup Mnts Euro Style Plastic S (12125P)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- S.E. TOOLS Hose Clamp Plier, Single Wire Clamp Plier (875G)
- DONALDSON P179763, DURAMAX (P179763)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in (CA5369)
- BALDWIN FILTERS Air Filter, 10 x 8-1/16 in. (PA2548)
- BALDWIN FILTERS Air Filter, 6-1/4 x 1-25/32 in. (PA4092)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-23/32 in. (PA2001)
- Baldwin Filters Automotive Engine Air Filters