Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-11/16 x 4-3/16 in.
Mfr # PA3680
Zoro # G1577816
original price:
$62.04
5% off
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 4 3/16 in
- Width 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3680
- Zoro # G1577816
- UPC # 791440046795
- Country of Origin Mexico
- Category Cabin Air Filters
Dimensions
Height | 4 3/16 in |
Width | 4 11/16 in |
Length | 10 11/16 in |
Overall Width | 4 11/16 in |
Overall Height | 4 3/16 in |
Overall Length | 10 11/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Foam Cab Air Element |
Type | Element/Cab |
Features | Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Media Material | Foam |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 4 3/16 in, Width 4 11/16 in, Length 10 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Battery Monitor BMV-712 BLACK Smart (BAM030712200)
- BECKSON MARINE 8" Clear Center Screw-Out Deck Plate - White (DP80-W-C)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PY4003)
- SPEC-D TUNING All All All 34" Heavyduty Aluminum Tool Box (TBOX-ALM09)
- BALDWIN FILTERS Air Filter, 4-7/8 x 1-1/16 in. (PA3939)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter, Cabin Air Filter, 1-3/16" H (PA10043)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- BALDWIN FILTERS Air Filter, 9-19/32 x 1-3/16 in. (PA4462)
- WIX FILTERS Cabin Air Filter, 49101 (49101)
- Baldwin Filters Cabin Air Filters