Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3/4" H, 6-1/2" W
Mfr # PA30276
Zoro # G7501250
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 3/4 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30276
- Zoro # G7501250
- UPC # 00791440109940
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 3/4 in |
Width | 6 1/2 in |
Length | 16 5/16 in |
Overall Length | 16 5/16 in |
Overall Width | 6 1/2 in |
Overall Height | 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Foam Air Element |
Filter Design | Panel |
Features | Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Media Material | Foam |
Use Location | Cabin |
Compatible with Manufacturer Model Number | 1021F, 1121F, 521E, 521EXT, 521F, 621E, 621E XR, 621E XT, 721E, 721EXT, 821E, 821EXT, 821F, 821FXR, 821FXT, 921E, 921F, E21EXR, W130B, W130B TC, W170B, W170B LR, W170C, W190B, W190C, W230C, W270B |
Compatible Vehicle Make | Case IH, New Holland |
Compatible Vehicle Type | Buses, Construction Equipment |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Compatible Manufacturer Part Number | 1021F, 1121F, 521E, 521EXT, 521F, 621E, 621E XR, 621E XT, 721E, 721EXT, 821E, 821EXT, 821F, 821FXR, 821FXT, 921E, 921F, E21EXR, W130B, W130B TC, W170B, W170B LR, W170C, W190B, W190C, W230C, W270B |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 3/4 in, Width 6 1/2 in, Length 16 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Heavy Duty L Bracket Kit (723115)
- RIGID INDUSTRIES D-SERIES PRO DRIVING SM /2 (502313)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch Only (GH-204)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-2365)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA2605)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA3476)
- BALDWIN FILTERS Air Filter, 31/32" H, 3-5/32" W (PA30281)
- BALDWIN FILTERS Air Filter, 11-23/32 x 23-5/16 in. (RS3998)
- BALDWIN FILTERS Outer Air Element With Fins, PA2344-FN (PA2344-FN)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-3/8 in. (PA1981)
- Baldwin Filters Automotive Engine Air Filters