Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 31/32" H, 3-5/32" W
Mfr # PA30281
Zoro # G7502641
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 31/32 in
- Width 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30281
- Zoro # G7502641
- UPC # 00791440110465
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 31/32 in |
Width | 3 5/32 in |
Length | 12 3/32 in |
Overall Width | 3 5/32 in |
Overall Height | 31/32 in |
Overall Length | 12 3/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Foam Air Element |
Filter Design | Panel |
Features | Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles |
Shape | Rectangular |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Compatible with Manufacturer Model Number | K270, T170, T270, T300, T370, T400, T440, T470, T660 |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Kenworth |
Media Material | Foam |
Compatible Manufacturer Part Number | K270, T170, T270, T300, T370, T400, T440, T470, T660 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 31/32 in, Width 3 5/32 in, Length 12 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fast N Firm Seam Sealer, 1/10 gal. Cart (MMM8505)
- WIX FILTERS Lube Filter, 51086 (51086)
- SHARK INDUSTRIES Coated Ammco Style Negative Rake Bit - 10 Pk (062C-10)
- INNOVATIVE LIGHTING Portable LED Bow Light w/Suction Cup (560-1110-7)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- BALDWIN FILTERS Air Filter, 12-1/8 x 20-3/8 in. (PA2518)
- Baldwin Filters Automotive Engine Air Filters