Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 30in.Lx5-31/32in.Wx2-1/8in.H
Mfr # PA30048
Zoro # G1582336
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 1/8 in
- Width 5 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30048
- Zoro # G1582336
- UPC # 791440097339
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 1/8 in |
Width | 5 31/32 in |
Length | 30 in |
Overall Width | 5 31/32 in |
Overall Length | 30 in |
Overall Height | 2 1/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Massey Ferguson |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 1/8 in, Width 5 31/32 in, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 09-17 RAM 1500 AEROSKIN HOODPROTECTOR-SMOKE (322004)
- CHANNELLOCK Oil Filter Plier, Adj, 4 Position, 9 In L (209)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3025N Replacement/Interchange Spin-On Filter (MF0057997)
- ECCO Replacement Lens, Amber, 5" H (R6050LA)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-3/32in. L (PA5768)
- BALDWIN FILTERS Air Filter, 10 x 2-3/16 in. (PA2534)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 20-29/32in (PA5710)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7/8 in. (PA5318)
- DONALDSON Air Filter, Cabin, Panel, Ventilation, Height 8.62 In. Width 8.39 In. Depth 0.98 In. (P614547)
- Baldwin Filters Cabin Air Filters