Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3 x 1-3/8 in.
Mfr # PA1704
Zoro # G3176661
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 3/8 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1704
- Zoro # G3176661
- UPC # 791440013315
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/8 in |
Width | 3 in |
Length | 1 3/8 in |
Outside Dia. | 3 in |
Outside Diameter - Bottom | 3 in |
Inside Diameter - Bottom | 1 5/8 in |
Overall Height | 1 3/8 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 1 5/8 in Gasket |
Description/Special Features | Air Compressor Breather Element |
Filter Design | Axial Seal |
Type | Compressor Breather |
Shape | Round |
Features | Cleans Air before it reaches the Compressor Engine |
Compatible Vehicle Make | Bendix-Westinghouse Air, Brockway, GMC, Kenworth, Mack |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 3/8 in, Width 3 in, Length 1 3/8 in, Outside Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Engine Coolant Thermostat, 33992S (33992S)
- WIDE OPEN PRODUCTS Wide Open Gas Tank for Honda ATC250ES 85-87 (FT49050)
- JIF MARINE JIF MARINE EKA Swim Ladder Attachment Kit - 2 Sets per Pack (EKA)
- ILB GOLD Indicator Lamp, Replacement For Cec Industries 3155 (3155)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-11/16 in. (RS3507)
- BALDWIN FILTERS Air Filter, 9-17/32 x 16-15/32 in. (RS4861)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BALDWIN FILTERS Air Filter, 19-9/32 x 13-27/32 in. (PA3904)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- BALDWIN FILTERS Air Filter, 8-1/16"Lx7-15/16"Wx7-15/16"H (PA30095)
- HENGST AIR FILTER (E1450L)
- Baldwin Filters Automotive Engine Air Filters