Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-9/32 x 7-1/4 in.
Mfr # PA3664-FN
Zoro # G0374586
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 1/4 in
- Width 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3664-FN
- Zoro # G0374586
- UPC # 791440045590
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 1/4 in |
Width | 3 9/32 in |
Length | 7 1/4 in |
Outside Dia. | 3 9/32 in |
Inside Diameter - Bottom | 1 27/32 in |
Outside Diameter - Bottom | 3 9/32 in |
Overall Height | 7 1/4 in |
Inside Diameter | 13/32 in |
Flange Diameter | 5 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets, Furnished Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element with Fins and Lid |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Bomag, Komatsu, Kubota |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 1/4 in, Width 3 9/32 in, Length 7 1/4 in, Outside Dia. 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEISE BY METRA Lightbar 22in dual row output heated (HEHDRH22)
- ABRAMS 2" in x 50' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 50-11R/7W)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- BALDWIN FILTERS Air Element, 9-17/32 x 2-3/16 in. (PA5657)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- BALDWIN FILTERS Air Filter Element, 7-5/16 in. L (CA5278)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA616)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-1/8 in. (PA1629S)
- BALDWIN FILTERS Air Filter, 6-3/8 x 14-3/4 in. (RS3922)
- BALDWIN FILTERS Air Filter, 2 x 6-1/4 in. (PA3565)
- PUROLATOR Purolator A45488 PurolatorONE Advanced Air Filter (A45488)
- Baldwin Filters Automotive Engine Air Filters