Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-9/32 x 13-7/16 in.
Mfr # PA2837
Zoro # G3292843
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 7/16 in
- Width 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2837
- Zoro # G3292843
- UPC # 791440023109
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 13 7/16 in |
Width | 3 9/32 in |
Length | 13 7/16 in |
Outside Dia. | 3 9/32 in |
Inside Diameter - Bottom | 2 27/32 in |
Flange Diameter | 3 5/8 in |
Inside Diameter | 11/16 in |
Overall Height | 13 7/16 in |
Outside Diameter | 3 9/32 in |
Outside Diameter - Bottom | 3 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 7/16 in, Width 3 9/32 in, Length 13 7/16 in, Outside Dia. 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- ARIES 3" W Black Powder Coated Steel Side Bars (204004)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- BALDWIN FILTERS Air Filter, 10-29/32 x 22-3/16 in. (PA2364)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-1/32 in. (RS3707)
- BALDWIN FILTERS Air Filter, 15-3/32 x 15-15/16 in. (PA2839)
- BALDWIN FILTERS Air Filter, 3-3/8 x 10-1/4 in. (PA2413)
- BALDWIN FILTERS Air Filter, 5-1/2 x 3-9/32 in. (PA4166)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-3/8 in. (PA1883-FN)
- DONALDSON Air Filter, Primary Powercore Donaldson Blue, DBA5292 (DBA5292)
- Baldwin Filters Automotive Engine Air Filters