Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-9/16 x 11 in.
Mfr # PA1644
Zoro # G5592553
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 in
- Width 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1644
- Zoro # G5592553
- UPC # 791440012738
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 in |
Width | 3 9/16 in |
Length | 11 in |
Outside Dia. | 3 9/16 in |
Overall Height | 11 in |
Outside Diameter - Bottom | 3 9/16 in |
Inside Diameter - Bottom | 2 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Flame Retardant Media, Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Allis-Chalmers, Hyster |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 in, Width 3 9/16 in, Length 11 in, Outside Dia. 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Mtd 13A8A1Zt099 13Ala1Zt091 754-05022A; 266-253 (266-253)
- GATES Premium OE Micro-V Belt - Fan To Air Pump and Air Pump, K040470 (K040470)
- NISSEN Nissens Radiator, 62796A (62796A)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- BALDWIN FILTERS Air Filter, 6-7/8 x 17-23/32 in. (RS3531)
- Baldwin Filters Automotive Engine Air Filters