Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-7/8 x 4-3/32 in.
Mfr # PA4900
Zoro # G5623021
$25.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 3/32 in
- Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4900
- Zoro # G5623021
- UPC # 791440072848
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 4 3/32 in |
Width | 3 7/8 in |
Length | 4 3/32 in |
Outside Dia. | 3 7/8 in |
Overall Height | 4 3/32 in |
Outside Diameter - Bottom | 3 7/8 in |
Inside Diameter - Bottom | 2 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 2 3/8 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 3/32 in, Width 3 7/8 in, Length 4 3/32 in, Outside Dia. 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXRU2)
- LISLE Plastic Chisel Scraper Set, 3Pc (81200)
- GKS LIFTING AND MOVING SOLUTIONS GKS Jack and Roll Block 9-10010, 12"L x 4"W x 4"H - 40,000 Lb. Capacity (D3624-1.5')
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- BALDWIN FILTERS Air Filter, 8-11/16in. L x 1-15/16in. H (PA4483)
- BALDWIN FILTERS Air Filter, 12-3/32 x 8 in. (PA2596)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5 in. (PA1639)
- BALDWIN FILTERS Air Filter, 2-5/32 x 6-1/4 in. (PA4666)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- Baldwin Filters Automotive Engine Air Filters