Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-7/8 x 2-3/4 in.
Mfr # PA697
Zoro # G4465517
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 3/4 in
- Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA697
- Zoro # G4465517
- UPC # 791440007673
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/4 in |
Width | 3 7/8 in |
Length | 2 3/4 in |
Outside Dia. | 3 7/8 in |
Outside Diameter - Bottom | 3 7/8 in |
Overall Height | 2 3/4 in |
Inside Diameter - Bottom | 2 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 2 11/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | BMW, Mercedes-Benz, Stihl |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Passenger Vehicles |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/4 in, Width 3 7/8 in, Length 2 3/4 in, Outside Dia. 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 08-10 FORD SUPERDUTY W/O OEM FLARES FRONT MUD GUARDS (56641)
- BALDWIN FILTERS Air Filter, 12-13/32 x 19-1/32 in. (RS3514)
- HALTEC Inflating Gauge, w/CH-330LO Chuck (I-405-9LOM)
- SOLAS Solas RBX-101 Rubex Hub Kit for Evinrude/Johnson/BRP - 90-300 HP (1976-90), 15-Tooth, 4.75" Gearcase (RBX-101)
- BALDWIN FILTERS Air Filter, 8-3/32 x 17-3/16 in. (PA4655)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- BALDWIN FILTERS Air Filter, 7-3/4 x 12-15/16 in. (PA3483)
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-1/2 in. (PA1606)
- BALDWIN FILTERS Air Filter, 12-5/8" L, 6-11/16" W (PA10101)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (LL1614)
- Baldwin Filters Automotive Engine Air Filters