Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-7/16in. L x 1-21/32in. dia.
Mfr # PT9537-MPG
Zoro # G0067420
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Hydraulic Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 7/16 in
- Width 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9537-MPG
- Zoro # G0067420
- UPC # 791440095021
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 3 7/16 in |
Width | 1 21/32 in |
Length | 3 7/16 in |
Outside Dia. | 1 21/32 in |
Outside Diameter - Bottom | 1 21/32 in |
Inside Diameter - Bottom | 27/32 in |
Overall Height | 3 7/16 in |
Details
Air Filter Type - Automotive | Hydraulic Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Item | Automotive Air Filter |
Includes | O. Ring: [1] Attached |
Shape | Round |
Features | Hydraulic Elements Offer Superior Protection for your Engine-Powered Equipment |
Media Material | Synthetic Media |
Use Location | Engine |
Compatible Vehicle Make | Volvo |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Hydraulic Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 7/16 in, Width 1 21/32 in, Length 3 7/16 in, Outside Dia. 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL PROFESSIONAL WHEEL WEIGHT TOOL (KEN35354)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- ARMOR ALL Tire Dressing and Protectant, Tire Foam, Aerosol Spray Can, 20 oz, White (40320)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- BALDWIN FILTERS Air Filter, 4-1/4 x 16-1/16 in. (RS3885)
- BALDWIN FILTERS Air Filter, 9-3/32 in. Lx3-5/16 in. dia. (RS30078)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA2663-FN)
- BALDWIN FILTERS Air Element, 6-1/2 x 17-1/3 in. (RS5559)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- Baldwin Filters Automotive Engine Air Filters