Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-5/32 x 9-1/32 in.
Mfr # PA4548
Zoro # G5707055
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 1/32 in
- Width 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4548
- Zoro # G5707055
- UPC # 791440063341
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 1/32 in |
Width | 3 5/32 in |
Length | 9 1/32 in |
Outside Dia. | 3 5/32 in |
Overall Height | 9 1/32 in |
Overall Length | 9 1/32 in |
Outside Diameter | 3 5/32 in |
Overall Width | 3 5/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Includes | Attached Gasket, Gasket |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/32 in, Width 3 5/32 in, Length 9 1/32 in, Outside Dia. 3 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410321V (4410321V)
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- BOSCH ADS 525X Diagnostic Scan Tool (BSD3945)
- QUICKCABLE Battery Splice, 4/0 AWG, Yellow, PK2 (6840-360-002)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 2-5/16" H (PA10391)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-1/2 in. (RS5471)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5419)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- Baldwin Filters Automotive Engine Air Filters