Shop All Hydraulic Filter Elements
Baldwin Filters
Air Filter, 3-5/32" H, 1-3/32" W
Mfr # PT23571-MPG
Zoro # G7287779
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.09 in
- Length 3-5/32"
- Element Only - Automotive Filters Yes
- Air Filter Design Element Only
- Height 3-5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23571-MPG
- Zoro # G7287779
- UPC # 00791440106987
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 1.09 in |
Length | 3-5/32" |
Height | 3-5/32" |
Overall Height | 3 5/32 in |
Outside Diameter | 1 3/32 in |
Inside Diameter | 11/32 in |
Details
Item | Hydraulic Filter |
Element Only - Automotive Filters | Yes |
Air Filter Design | Element Only |
Air Filter Type - Automotive | Hydraulic Filter |
Includes | O-Ring |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Fit Type | Vehicle Specific |
Filter Design | Cartridge |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Construction Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | JLG Industries |
Description
Hydraulic Filter, Filter Design Cartridge, Height 3-5/32 In., Length 3-5/32 In., Outside Dia. 1.09 in, Includes O-Ring, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 170" Outside Length, 5/8" Top Width, 1 Ribs (5VX1700)
- BANDO S8M-880 Timing Belt, 250-S8M-880 (250-S8M-880)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- Baldwin Filters Hydraulic Filtration